Weatherproof Outlet Box, 1 Gang, (3) 1/2" Outlets, Aluminum, Gray

Item #: 234302

Cat #: WPB23-BR

UPC: 785007117653

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, Aluminum Die Cast, Bronze, (2) Close-Up Plugs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, Aluminum Die Cast, Bronze, (2) Close-Up Plugs and Mounting Lugs Included.
Also known as: 785007117653, WPB23-BR

Specifications

Mounting: Surface
Color: Gray
Gangs: 1
Material: Aluminum
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Surface
Gangs: 1
Finish: Bronze
Number of Threaded Outlets: 3
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)