Compression Lug, 2-Hole, Long Barrel, Copper, 4/0 AWG, 1/2" Stud
Item #: 23412
Cat #: LCC4/0-12-X
UPC: 074983902408
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Flex and Code Copper Conductors, 4/0 AWG Code, 3/0 Weld, 200 Navy, 450/24 Locomotive, 1/2 In Bolt Hole, 1-3/4 In Spacing, Coded Purple, No Peep Hole, Packed 10/Box
Overview
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Flex and Code Copper Conductors, 4/0 AWG Code, 3/0 Weld, 200 Navy, 450/24 Locomotive, 1/2 In Bolt Hole, 1-3/4 In Spacing, Coded Purple, No Peep Hole, Packed 10/Box
Also known as: 074983902408, LCC4/0-12-X
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Allowable Gauge Range: | 4/0 |
Stud Size: | 1/2 in |
Material: | Copper |
Allowable Gauge Range: | 4/0 |
Mounting: | 2-Hole |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)