250 Volt, Inlet, Blue

Item #: 2341027

Cat #: 430B9WLEV

UPC: 078477921463

30 Amp, 250 Volt, 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 250 Volt, 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
30 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Also known as: 078477921463, 430B9WLEV

Specifications

Color: Blue
Type: Inlet
Amps: 30
Volts AC: 250
Color: Blue
Amps: 30
Type: Inlet
Volts AC: 250

Customer Reviews

No reviews for this product
(0)