Watertight IEC Pin and Sleeve Receptacle, 2P3W, 100A 250V

Item #: 23409

Cat #: HBL3100R6W

UPC: 783585403120

Sign In or Register to view pricing and more.
Documents & Guides
Watertight IEC Pin and Sleeve Receptacle, 2P3W, 100A 250V, Blue, Watertight

Overview

Watertight IEC Pin and Sleeve Receptacle, 2P3W, 100A 250V, Blue, Watertight
Also known as: 783585403120, HBL3100R6W

Specifications

Type: Receptacle
Poles: 2
Color: Blue
Amps: 100
Volts AC: 250
Type: Receptacle
Color: Blue
Volts AC: 250
Poles: 2
Amps: 100

Customer Reviews

No reviews for this product
(0)