Insulated Pliers, Side Cutters, 9"

Item #: 2340699

Cat #: 2139NERINS

UPC: 092644701627

Sign In or Register to view pricing and more.
Documents & Guides
9 Inch Insulated Side-Cutting Pliers Are 1000V Rated For Safety On The Job, Thick Multi-Layer Grip Design Provides Protection Against Electric Shock, Durable Molded Insulation Meets Or Exceeds ASTM F1505-16(2021) And IEC 60900:2018 Standards For Insulated Tools, Induction Hardened Cutting Knives For Long Life, High-Leverage Design Has 46-Percent Greater Cutting And Gripping Power Than Other Plier Designs, Streamlined Design With Sure-Gripping, Cross-Hatched Knurled Jaws, Hot-Riveted Joint For Smooth Action And No Handle Wobble

Overview

9 Inch Insulated Side-Cutting Pliers Are 1000V Rated For Safety On The Job, Thick Multi-Layer Grip Design Provides Protection Against Electric Shock, Durable Molded Insulation Meets Or Exceeds ASTM F1505-16(2021) And IEC 60900:2018 Standards For Insulated Tools, Induction Hardened Cutting Knives For Long Life, High-Leverage Design Has 46-Percent Greater Cutting And Gripping Power Than Other Plier Designs, Streamlined Design With Sure-Gripping, Cross-Hatched Knurled Jaws, Hot-Riveted Joint For Smooth Action And No Handle Wobble
Klein Tools Electrician's Insulated High-Leverage Side-Cutting pliers are 1000V rated for safety on the job. The multi-color, sleek design with small thumb guards provides comfort for all day use, while also making for easy handling and storage.
Also known as: 092644701627, 2139NERINS

Specifications

Size: 9 in
Color: Orange/Black
Size: 9 in
Color: Orange/Black

Customer Reviews

No reviews for this product
(0)