Low Voltage Mounting Bracket, New Work, Non-Metallic, Black

Item #: 234052

Cat #: LVS1

UPC: 018997002624

Sign In or Register to view pricing and more.
Low Voltage Mounting Bracket, New Work, Type: Screw-On, Non-Metallic, Black

Overview

Low Voltage Mounting Bracket, New Work, Type: Screw-On, Non-Metallic, Black
Designed for the installation of LOW VOLTAGE Class 2 wiring, Arlington’s non-metallic Low Voltage Mounting Brackets offer the fast, easy and cost-effective way to install CAT 5, fiber optic, cable TV, and communications cable in new construction. Available in two styles, nail-on for wood studs, and screw-on for wood or metal studs, these low voltage brackets are made of non-conductive plastic to protect cable from damage.
Also known as: 018997002624, LVS1

Specifications

Color: Black
Material: Plastic
Gangs: 1
Color: Black
Gangs: 1
Material: Plastic

Customer Reviews

No reviews for this product
(0)