2
more

Side Cut/Crimping Pliers, 9-3/8", High Leverage
Item #: 234
Cat #: D2000-9NECR
UPC: 092644700835
Documents & Guides
9-3/8" High Leverage, Side-Cutting Pliers, Connector Crimping, 2000 Series, Jaw Length: 1-19/32"
Sign In or Register to view pricing and more.
Overview
9-3/8" High Leverage, Side-Cutting Pliers, Connector Crimping, 2000 Series, Jaw Length: 1-19/32"
These Lineman's Pliers feature a built-in crimper for non-insulated connectors. Heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46-Percent more cutting power. The dual-material Journeyman handles are more comfortable and durable than other handles
Also known as: 092644700835, D2000-9NECR
Specifications
Type: | Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers |
Material: | Steel |
Color: | Royal Blue |
Length: | 9 3/8 in |
Standards: | California Proposition 65 |
Type: | Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers |
Color: | Royal Blue |
Standards: | California Proposition 65 |
Material: | Steel |
Length: | 9 3/8 in |
Customer Reviews
No reviews for this product
(0)