Pin & Sleeve Receptacle, 100A, 3PH Wye 277/480V, 4P5W, Red

Item #: 23372

Cat #: HBL5100R7W

UPC: 783585405117

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Products, IEC Pin And Sleeve Receptacle, Industrial Grade, Female, 100 Amps, 3-phase Wye 277/480v Ac, 4-pole 5-wire Grounding, Terminal Screws, red, Watertight

Overview

Heavy Duty Products, IEC Pin And Sleeve Receptacle, Industrial Grade, Female, 100 Amps, 3-phase Wye 277/480v Ac, 4-pole 5-wire Grounding, Terminal Screws, red, Watertight
Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.
Also known as: 783585405117, HBL5100R7W

Specifications

Type: Receptacle, Pin &amp, amp
Volts AC: 480, 277
Color: Red
Amps: 100
Poles: 4
Type: Receptacle, Pin &amp, amp
Color: Red
Poles: 4
Volts AC: 480, 277
Amps: 100

Customer Reviews

No reviews for this product
(0)