DUP RECEPT SPEC GRADE 20A/125V BN

Item #: 233704

Cat #: PT5362

UPC: 785007091656

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Spec Grade Duplex Receptacle 20amp 125volt Brown

Overview

PlugTail Spec Grade Duplex Receptacle 20amp 125volt Brown
Also known as: 785007091656, PT5362

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Brown
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)