Electronic Time Switch, 24 Hour

Item #: 233536

Cat #: ET1105CPD82

UPC: 078275112186

Sign In or Register to view pricing and more.
Electronic Time Switch, 24 Hour, 30A, Multi-volt Operation, SPST, Type 3R Plastic Enclosure

Overview

Electronic Time Switch, 24 Hour, 30A, Multi-volt Operation, SPST, Type 3R Plastic Enclosure
Also known as: 078275112186, ET1105CPD82

Specifications

Range: 24 hr
Type: SPST, Electronic
Amps: 30
Material: Plastic
Standards: California Proposition 65
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R, NEMA 3
Range: 24 hr
Amps: 30
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: SPST, Electronic
Material: Plastic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)