2100 Raceway

Item #: 23350

Cat #: V2100B

UPC: 786776107173

Documents & Guides
2100 RacewaySteel, Base, 2100 Series. Size: 10' Length, 1-1/4" Width, 7/8" Height. Includes: 1/2" Trade Size KOs, Screw Piercings on 8" Centers, Mounting Screw KOs on 2" Centers. Package Quantity: 10.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2100 RacewaySteel, Base, 2100 Series. Size: 10' Length, 1-1/4" Width, 7/8" Height. Includes: 1/2" Trade Size KOs, Screw Piercings on 8" Centers, Mounting Screw KOs on 2" Centers. Package Quantity: 10.
Also known as: 786776107173, V2100B

Specifications

Height: 7/8 in
Color: Ivory
Material: Steel
Length: 10 ft
Height: 7/8 in
Material: Steel
Color: Ivory
Length: 10 ft

Customer Reviews

No reviews for this product
(0)