WALLPLATE, 6-G, SWITCH, SS

Item #: 233478

Cat #: SS6

UPC: 883778201066

Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 6-Gang, 6) Toggle Openings, Standard Size, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 6-Gang, 6) Toggle Openings, Standard Size, Stainless Steel
Also known as: 883778201066, SS6

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Gangs: 6
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch
Size: Standard
Material: Stainless Steel
Mounting: Device
Gangs: 6
Color: Stainless

Customer Reviews

No reviews for this product
(0)