NEMA 3r Steel Case 125 V 4pst

Item #: 233400

Cat #: T1471BCR

UPC: 078275179028

Sign In or Register to view pricing and more.
Documents & Guides
Features: 40a 120 To 480v Ac Resistive Rating, 40a 120 To 277v Ac 1000va Tungsten/inductive Rating, With Skipper And On/off Tripper, 2hp, Application: Industrial, Commercial, Residential, Standard: Ul 916, Csa (canada And Us), Csa C22.2, Voltage Rating: 1

Overview

Features: 40a 120 To 480v Ac Resistive Rating, 40a 120 To 277v Ac 1000va Tungsten/inductive Rating, With Skipper And On/off Tripper, 2hp, Application: Industrial, Commercial, Residential, Standard: Ul 916, Csa (canada And Us), Csa C22.2, Voltage Rating: 1
Similar to the T100 Series, these time switches can also handle electrical loads up to 40 A per pole. The T170 Series Time Switches allow for up to 10 ON/OFF settings per day, but give you the additional capability of skipping days in which the loads may not be needed. Each time switch will come with one set of ON/OFF trippers as well as three skipper screws to omit the schedule for at least three days.
Also known as: 078275179028, T1471BCR

Specifications

Type: Mechanical
Wattage: 3
IP/NEMA Rating: NEMA 3R
Type: Mechanical
IP/NEMA Rating: NEMA 3R
Wattage: 3

Customer Reviews

No reviews for this product
(0)