TR DECO RECEP 20A 125V HOSP GRD RED

Item #: 233222

Cat #: TR26362-HGRED

UPC: 785007277470

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red

Overview

Tamper-Resistant Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red
Also known as: 785007277470, TR26362-HGRED

Specifications

Phase: 3
Type: Receptacle
Color: Red
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Wall
Phase: 3
Color: Red
Material: Thermoplastic
Mounting: Wall
Type: Receptacle
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)