Meter Base, 4 Position, 200A, 300VAC, 5 Jaw, OH/UG Service, NEMA 3R

Item #: 233069

Cat #: U2874-XT-5T9

UPC: 784572136502

Sign In or Register to view pricing and more.
Meter Base, 4 Position, 200 Amp, 300 Volt AC, 5 Jaw, Ringless, 1-Phase, Lever Bypass, OH/UG Service, NEMA 3R

Overview

Meter Base, 4 Position, 200 Amp, 300 Volt AC, 5 Jaw, Ringless, 1-Phase, Lever Bypass, OH/UG Service, NEMA 3R
Also known as: 784572136502, U2874-XT-5T9

Specifications

Amps: 200
Sockets: 4
Volts AC: 300
Mounting: Surface
Phase: 1
Jaws: 5
Gangs: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 300
Phase: 1
Gangs: 4
IP/NEMA Rating: NEMA 3R
Sockets: 4
Mounting: Surface
Jaws: 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)