Pin & Sleeve Receptacle, 30A, 3PH Delta 480V, 3P4W, Red

Item #: 23305

Cat #: HBL430R7W

UPC: 783585404639

Sign In or Register to view pricing and more.
Heavy Duty Products, IEC Pin And Sleeve Devices, Industrial Grade, Female, Receptacle, 30 Amps, 3-phase Delta 480 Volts Ac, 3-pole 4-wire Grounding, Terminal Screws, Red, Watertight

Overview

Heavy Duty Products, IEC Pin And Sleeve Devices, Industrial Grade, Female, Receptacle, 30 Amps, 3-phase Delta 480 Volts Ac, 3-pole 4-wire Grounding, Terminal Screws, Red, Watertight
The Hubbell HUBHBL430R7W female receptacle features a non-metallic housing, corrosion-resistant self-closing gasketed cover and color coded housings for easy identification.
Also known as: 783585404639, HBL430R7W, Welding receptacle

Specifications

Type: Receptacle, Pin &amp, amp
Volts AC: 480
Color: Red
Amps: 30
Type: Receptacle, Pin &amp, amp
Color: Red
Volts AC: 480
Amps: 30

Customer Reviews

No reviews for this product
(0)