C-Tap Compression Connector, 8 - 6 AWG Main, 12 - 8 AWG Branch, Gray

Item #: 232975

Cat #: 54715

UPC: 786210547152

Sign In or Register to view pricing and more.
Press-On Lug, Copper, Type C-Tap, Run Conductor Diameter Range: .5/8", Run Conductor Range: 8 Solid - 6 Stranded, Tap Conductor Range: 8 Solid - 12 Stranded. Tap Conductor Diameter Range: .5/8".

Overview

Press-On Lug, Copper, Type C-Tap, Run Conductor Diameter Range: .5/8", Run Conductor Range: 8 Solid - 6 Stranded, Tap Conductor Range: 8 Solid - 12 Stranded. Tap Conductor Diameter Range: .5/8".
ABB's C-tap connectors for copper conductors are ideal for pigtailing, two-way splicing or tapping to an unbroken continuous main and are manufactured from high conductivity wrought copper.
Also known as: 786210547152, 54715

Specifications

Material: Copper
Allowable Gauge Range: 8 - 6, 12 - 8
Material: Copper
Allowable Gauge Range: 8 - 6, 12 - 8

Customer Reviews

No reviews for this product
(0)