20A Commercial Grade Single Receptacle, 5-20R, Black

Item #: 232927

Cat #: 1877BK

UPC: 032664563560

Sign In or Register to view pricing and more.
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Black, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, Core pack

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Black, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664563560, 1877BK

Specifications

Mounting: Flush
Color: Black
Amps: 20
Type: Single, Straight Blade
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush
Amps: 20
NEMA Configuration: 5-20R
Color: Black
Type: Single, Straight Blade
Material: Nylon

Customer Reviews

No reviews for this product
(0)