12-4/12-3/12-2 SNC 1000' REEL

Item #: 232725

Cat #: 2960-60-00

UPC: 077680144713

Sign In or Register to view pricing and more.
Documents & Guides
Super Neutral Cable« Neutral Per Phase. Galvanized Interlocking Steel Strip. 12-4 Solid Phase Conductor AWG, 12-3 Neutral Conductor AWG, 12-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 1000 FT

Overview

Super Neutral Cable« Neutral Per Phase. Galvanized Interlocking Steel Strip. 12-4 Solid Phase Conductor AWG, 12-3 Neutral Conductor AWG, 12-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 1000 FT
Also known as: 077680144713, 2960-60-00

Specifications

Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)