Wiring Duct, Narrow Slot, 2" x 1" x 6', PVC, Gray

Item #: 232585

Cat #: F2X1LG6

UPC: 074983375455

Sign In or Register to view pricing and more.
Type F Narrow Slot Wiring Duct, 2.25" W x 1.12" H x 6' Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Type F Narrow Slot Wiring Duct, 2.25" W x 1.12" H x 6' Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time
Also known as: 074983375455, F2X1LG6

Specifications

Width: 2 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)