20A 120/277VAC B+S WIRE COMM 3W SW LA

Item #: 232552

Cat #: CSB20AC3-LA

UPC: 785007126280

Sign In or Register to view pricing and more.
Documents & Guides
Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond.

Overview

Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond.
Also known as: 785007126280, CSB20AC3-LA

Specifications

Type: Switch, Toggle
Poles: 3
Color: Light Almond
Volts AC: 120, 277
Amps: 20
Type: Switch, Toggle
Color: Light Almond
Amps: 20
Poles: 3
Volts AC: 120, 277

Customer Reviews

No reviews for this product
(0)