![Wall Fixture, 3 Light Wall Fixture, 3 Light](https://rexel-cdn.com/products/image.jpg?i=68A29DE5-8DB5-4F87-ACD9-177C8F544E2A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Bar & Bulb, Size: 18x4-1/2", 60W, 120V, 3 Lamps, Incandescent, Material: Steel Body.
Overview
Wall/Bath Light, Bar & Bulb, Size: 18x4-1/2", 60W, 120V, 3 Lamps, Incandescent, Material: Steel Body.
This simple, 18" wide bath bar features our Chrome finish and is outstanding for everyday use.
Also known as: 783927623056, 623CH
Specifications
Wattage: | 60 |
Length: | 18 in |
Type: | Bath/Wall Fixture |
Wattage: | 60 |
Type: | Bath/Wall Fixture |
Length: | 18 in |
Customer Reviews
No reviews for this product
(0)