Pin & Sleeve Receptacle, 100A, 3P/4W

Item #: 23250

Cat #: HBL4100RS2W

UPC: 783585011127

Documents & Guides
Insulgrip Pin and Sleeve Device, Industrial Grade, Female, Receptacle, 100A, 600V AC, 3- Pole 4-Wire Grounding, Terminal Screws, Gray and Black, Watertight
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insulgrip Pin and Sleeve Device, Industrial Grade, Female, Receptacle, 100A, 600V AC, 3- Pole 4-Wire Grounding, Terminal Screws, Gray and Black, Watertight
Also known as: 783585011127, HBL4100RS2W

Specifications

Material: Composite, Thermoplastic
Poles: 3
Mounting: Screw
Amps: 100
NEMA Configuration: Non-Nema
Volts AC: 600
Material: Composite, Thermoplastic
Mounting: Screw
NEMA Configuration: Non-Nema
Poles: 3
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)