WALL VAC SENSOR 2-WIRE 500W WH

Item #: 232436

Cat #: RW500B-WCC4

UPC: 785007705034

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Vacancy Sensor,2-Wire 500W, White

Overview

Single Pole Vacancy Sensor,2-Wire 500W, White
Also known as: 785007705034, RW500B-WCC4

Specifications

Wattage: 500
Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: White
Mounting: Wall
Wattage: 500
Type: Dimmer
Color: White
Poles: 1
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)