Safety Switch, Class R Fuse Clips, 60A, 600VAC, 60A, 240VAC, 3P

Item #: 232384

Cat #: HR62

UPC: 783643173439

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Class R Fuse Clips, 60 Amp, 600 Volt AC, 3-Pole, Heavy Duty Only

Overview

Safety Switch, Class R Fuse Clips, 60 Amp, 600 Volt AC, 3-Pole, Heavy Duty Only
Also known as: 783643173439, HR62

Specifications

Poles: 3
Mounting: Device
Class: R
Volts AC: 600
Amps: 60
Poles: 3
Class: R
Amps: 60
Mounting: Device
Volts AC: 600

Customer Reviews

No reviews for this product
(0)