Flanged Outlet, 20A, 480V, 3PH, Gray

Item #: 232274

Cat #: L1620-FO

UPC: 785007162035

Sign In or Register to view pricing and more.
Documents & Guides
Locking Flanged Outlet, 20 Amp, 480 VAC 3 Phase, NEMA 16-20R

Overview

Locking Flanged Outlet, 20 Amp, 480 VAC 3 Phase, NEMA 16-20R
Also known as: 785007162035, L1620-FO

Specifications

Phase: 3
Color: Gray
Amps: 20
Material: Thermoplastic
Type: Flanged Outlet
NEMA Configuration: L16-20R
Phase: 3
Amps: 20
Type: Flanged Outlet
Color: Gray
Material: Thermoplastic
NEMA Configuration: L16-20R

Customer Reviews

No reviews for this product
(0)