Non-Metallic Surface Raceway, One-Piece, Hinged, 1-1/2" x 8', White

Item #: 232090

Cat #: LD10WH8-A

UPC: 074983729890

Non-Metallic Surface Raceway, One-Piece, Hinged, White, Type LD10, 1.51 Inch Wide x .94 Inch High x 8 Foot Long
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, White, Type LD10, 1.51 Inch Wide x .94 Inch High x 8 Foot Long
Effortlessly route, protect, and conceal data, voice, and video cables with our low voltage channels. Snap-on installation and adhesive backing ensure a sleek, organized setup.
Also known as: 074983729890, LD10WH8-A

Specifications

Length: 8 ft
Color: White
Material: PVC
Height: 0.940 in
Width: 1.510 in
Length: 8 ft
Material: PVC
Width: 1.510 in
Color: White
Height: 0.940 in

Customer Reviews

No reviews for this product
(0)