4" 14W LED Light Engine

Item #: 231977

Cat #: EL405830

UPC: 080083529025

Sign In or Register to view pricing and more.
Documents & Guides
4" LED Light Engine, Line Voltage: 120V, Watts: 14, Color Temperature: 3000K, Dimmable. For use with: H455 LED Housings. *Gen 1 Only*

Overview

4" LED Light Engine, Line Voltage: 120V, Watts: 14, Color Temperature: 3000K, Dimmable. For use with: H455 LED Housings. *Gen 1 Only*
The Halo H4 LED is a family of 4-Inch aperture recessed down lights with H455 series housings are designed for use with Halo EL4 Series LED Light Engines and compatible TL4 Series LED trims. Halo H4 LED housings have integral LED drivers that offer dimming as a standard feature. The Halo LED EL4058xx Light Engines are designed for use in the LED dedicated housing Series H455x. Halo LED H4 Series light engines deliver in the range of 534-700 lumens (depending upon the trim and selected color temperature); and the H4 Series offers a selection of four color temperatures: 2700K, 3000K, 3500K, 4000K. Halo LED offers a superior optical design that yields productive beam lumens, good cutoff and low glare.
Also known as: 080083529025, EL405830

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 4 in
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 14
Light Technology: LED

Customer Reviews

No reviews for this product
(0)