6-3/8" Round Extension Box, Open Base, 500/700 Series Raceway, Ivory

Item #: 23189

Cat #: V5739A

UPC: 786776070453

Sign In or Register to view pricing and more.
Steel, Round Extension Box with Open Base, 500, 700 Series. Size: 6-3/8" Diameter, 1" Height. Ivory.

Overview

Steel, Round Extension Box with Open Base, 500, 700 Series. Size: 6-3/8" Diameter, 1" Height. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070453, V5739A

Specifications

Height: 1 in
Diameter: 6 3/8 in
Color: Ivory
Material: Steel
Height: 1 in
Color: Ivory
Diameter: 6 3/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)