12W PAR30 LED Lamp, 24K

Item #: 2316357

Cat #: LED12P30SD24KSP

UPC: 762148248422

Sign In or Register to view pricing and more.
TCP LED12P30SD24KSP LED 12W P

Overview

TCP LED12P30SD24KSP LED 12W P
Also known as: 762148248422, LED12P30SD24KSP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 800
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 82
Lumens: 800

Customer Reviews

No reviews for this product
(0)