C/B 200A 2P 12/24 10K P-O 14731

Item #: 231607

Cat #: WBJ2200

UPC: 784572147317

Sign In or Register to view pricing and more.
CUTLER-HAMMER 200 AMP 2 Pole 120-240 VOLT PLUG-IN 10K AIC

Overview

CUTLER-HAMMER 200 AMP 2 Pole 120-240 VOLT PLUG-IN 10K AIC
Also known as: 784572147317, WBJ2200

Specifications

Amps: 200
Poles: 2
Phase: 1
Amps: 200
Phase: 1
Poles: 2

Customer Reviews

No reviews for this product
(0)