Incandescent Rotating Beacon, Green

Item #: 231523

Cat #: 121S-120G

UPC: 782979386308

Sign In or Register to view pricing and more.
Rotating Beacon, Incandescent, Color: Green, Voltage: 120V AC, 121S Series, 60 RPM, NEMA 4X, Height: 6.26" Diameter: 5.13".

Overview

Rotating Beacon, Incandescent, Color: Green, Voltage: 120V AC, 121S Series, 60 RPM, NEMA 4X, Height: 6.26" Diameter: 5.13".
Also known as: 782979386308, 121S-120G

Specifications

Color: Green
Volts AC: 120
Diameter: 5 in
Height: 6 1/4 in
Light Technology: Incandescent
Color: Green
Diameter: 5 in
Light Technology: Incandescent
Volts AC: 120
Height: 6 1/4 in

Customer Reviews

No reviews for this product
(0)