Lensed Troffer, 48", 4-Lamp, T8, 120/277V, 54W
Item #:
231514
Cat #:
LHV4-454-M4RU-4EPU
UPC:
078531011024
Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2x4', 4-Lamp, 54W, 120/277V, T8, LHV Series, Aluminum Reflector.
Overview
Lensed Troffer, Dimensions: 2x4', 4-Lamp, 54W, 120/277V, T8, LHV Series, Aluminum Reflector.
Also known as: 078531011024, LHV4-454-M4RU-4EPU
Specifications
Mounting: | Recessed |
Wattage: | 54, 51, 49 |
Length: | 4 ft, 48 in |
Standards: | California Proposition 65 |
Light Technology: | Fluorescent |
Mounting: | Recessed |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Wattage: | 54, 51, 49 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)