High Bay Occupancy Sensor

Item #: 231450

Cat #: HB350B-L3

UPC: 754182270576

Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, High Bay, 120/277 VAC, 60 Hz, Coverage: 40' Diameter from 20' Height, Color: White, Includes: Lens & Back Box.

Overview

Occupancy Sensor, High Bay, 120/277 VAC, 60 Hz, Coverage: 40' Diameter from 20' Height, Color: White, Includes: Lens & Back Box.
The HB350B-L1, HB350B-L3, HB350B-L4, HB340B-L1, HB340B-L3 and HB340B-L4 High Bay Passive Infrared (PIR) Occupancy Sensors consist of two components. These components were developed to work as a convenient system and include both sensor and lens modules. HB3x0B-Lx PIR occupancy sensors are designed for automatic lighting control in warehouses and other indoor high bay spaces. The lenses are specifically engineered to provide reliable coverage from a wide range of mounting heights
Also known as: 754182270576, HB350B-L3

Specifications

Mounting: Fixture
Color: White
Angle: 360°
Volts AC Range: 120 - 277
Mounting: Fixture
Angle: 360°
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)