Watertight IEC Pin and Sleeve Receptacle, 3P4W, 100A, 3PH 480V

Item #: 23124

Cat #: HBL4100R7W

UPC: 783585404103

Sign In or Register to view pricing and more.
Documents & Guides
Watertight IEC Pin and Sleeve Receptacle, 3P4W, 100A, 3PH, 480V, Red

Overview

Watertight IEC Pin and Sleeve Receptacle, 3P4W, 100A, 3PH, 480V, Red
The Hubbell HUBHBL4100R7W female receptacle features a super tough insulated non-metallic housing, self-closing gasketed cover and color coded housings for easy identification.
Also known as: 783585404103, HBL4100R7W

Specifications

Type: Receptacle
Poles: 3
Volts AC: 480
Color: Red
Amps: 100
Type: Receptacle
Volts AC: 480
Amps: 100
Poles: 3
Color: Red

Customer Reviews

No reviews for this product
(0)