
Fuse, Electronic/Glass, 1A, 250VAC, Time Delay, 5mm x 20mm, 100kAIC
Item #: 23110
Cat #: GSC1
UPC: 782001765750
1 Amp, Fuse, Electronic/Glass, 250 Volt AC, Time Delay, 5 mm x 20 mm, 100 kAIC
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
GMC-1-R Fuse, 1 Amp Medium Time-Delay Glass, 5mm x 20mm, 250V, RoHS
Item #: 91998
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
1 Amp, Fuse, Electronic/Glass, 250 Volt AC, Time Delay, 5 mm x 20 mm, 100 kAIC
Also known as: 782001765750, GSC1
Specifications
Diameter: | 5 mm |
Amps: | 1 |
Length: | 20 mm |
Speed: | Time Delay, Slow Blow |
Material: | Glass |
Volts AC: | 250 |
Mounting: | Cartridge |
Interrupt Rating AC: | 100 kA |
Diameter: | 5 mm |
Length: | 20 mm |
Material: | Glass |
Mounting: | Cartridge |
Amps: | 1 |
Speed: | Time Delay, Slow Blow |
Volts AC: | 250 |
Interrupt Rating AC: | 100 kA |
Customer Reviews
No reviews for this product
(0)