Meter Socket, 2 Position, 100A, 300VAC, 5 Jaw, Vertical, Ringless

Item #: 231065

Cat #: U5112-X-5T9-BL

UPC: 784572324916

Sign In or Register to view pricing and more.
Meter Socket, 2 Position, 100 Amp, 300 Volt AC, 5 Jaw, Vertical, Ringless, OH/UG Service, Lever Bypass

Overview

Meter Socket, 2 Position, 100 Amp, 300 Volt AC, 5 Jaw, Vertical, Ringless, OH/UG Service, Lever Bypass
Also known as: 784572324916, U5112-X-5T9-BL

Specifications

Volts AC: 300
Amps: 100
Mounting: Surface
Phase: 1
Sockets: 2
Jaws: 5
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 300
Mounting: Surface
Sockets: 2
Standards: California Proposition 65
Amps: 100
Phase: 1
Jaws: 5
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)