Wireway Connector, Type 1, Lay-In, 12" x 12", Steel, Gray
Item #: 23056
Cat #: F1212GUC
UPC: 783510519407
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, U-Connector, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
Overview
Wireway, U-Connector, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
The nVent HOFFMAN HOFF1212GUC joins wireway sections and fittings. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
Also known as: 783510519407, F1212GUC
Specifications
Height: | 12 in |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Height: | 12 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Width: | 12 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)