20A 120/277VAC B+S WIRE SP LIGHT W

Item #: 230541

Cat #: PS20AC1-WSL

UPC: 785007260403

Sign In or Register to view pricing and more.
Documents & Guides
1pole Lighted Switch, Back and, Side Wire, 20amp 120/277volt, White

Overview

1pole Lighted Switch, Back and, Side Wire, 20amp 120/277volt, White
Also known as: 785007260403, PS20AC1-WSL

Specifications

Type: Switch, Illuminated On, Toggle, Specification Grade, Rocker Switch, Self-Grounding
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: White
Type: Switch, Illuminated On, Toggle, Specification Grade, Rocker Switch, Self-Grounding
Amps: 20
Color: White
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)