![Locking Duplex Receptacle, 15A, 125V, L5-15R, Brown Locking Duplex Receptacle, 15A, 125V, L5-15R, Brown](https://rexel-cdn.com/products/image.jpg?i=D24CB93F-0D1F-4191-B730-B2D88745B2D0&f=420)
Locking Duplex Receptacle, 15A, 125V, L5-15R, Brown
Item #: 23032
Cat #: HBL4700
UPC: 783585002309
Sign In or Register to view pricing and more.
Documents & Guides
TwistLock Duplex Receptacle, 15 Amp, 125 Volts AC, L5-15R, 2-Pole, 3-Wire Grounding, Brown
Overview
TwistLock Duplex Receptacle, 15 Amp, 125 Volts AC, L5-15R, 2-Pole, 3-Wire Grounding, Brown
The Hubbell HUBHBL4700 Twist-Lock® Industrial Duplex Flush Receptacle features a reinforced thermoplastic construction, single piece, all brass contacts and single point break-off tabs. Mounting strap tabs lock the body and base together.
Also known as: 783585002309, HBL4700
Specifications
Type: | Grounding, Receptacle, Twistlock, Duplex |
Color: | Brown |
Amps: | 15 |
Volts AC: | 125 |
NEMA Configuration: | L5-15R |
Type: | Grounding, Receptacle, Twistlock, Duplex |
Amps: | 15 |
NEMA Configuration: | L5-15R |
Color: | Brown |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)