Pole Climbers 1-1/2" Gaffs 15" L

Item #: 2300701

Cat #: 1972AR

UPC: 092644520372

Sign In or Register to view pricing and more.
Pole Climbers 1-1/2-Inch Gaffs 15-Inch Length, Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together

Overview

Pole Climbers 1-1/2-Inch Gaffs 15-Inch Length, Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together
Also known as: 092644520372, 1972AR

Specifications

Type: Gaff Guard
Length: 19 ft
Standards: California Proposition 65
Type: Gaff Guard
Standards: California Proposition 65
Length: 19 ft

Customer Reviews

No reviews for this product
(0)