Meter Base, 4 Position, 100A, 4 Jaw, 2" Hub, Ringless, 300VAC, 1PH

Item #: 230055

Cat #: U7364-DL

UPC: 784572140677

Sign In or Register to view pricing and more.
Meter Base, 4 Position, 100 Amp, 4 Jaw, 2 Inch Hub, Ringless, 300 Volt AC, 1-Phase, NEMA 3R

Overview

Meter Base, 4 Position, 100 Amp, 4 Jaw, 2 Inch Hub, Ringless, 300 Volt AC, 1-Phase, NEMA 3R
Also known as: 784572140677, U7364-DL

Specifications

Sockets: 4
Volts AC: 300
Amps: 100
Mounting: Surface
Phase: 1
Jaws: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Sockets: 4
Amps: 100
Phase: 1
Standards: California Proposition 65
Volts AC: 300
Mounting: Surface
Jaws: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)