Detectable Cable Tie, Heavy, 13" Long, Nylon, Blue, 120lb Rating, 50/PK

Item #: 23000

Cat #: TY527M-NDT

UPC: 786210995373

Sign In or Register to view pricing and more.
Documents & Guides
Detectable Cable Tie, Heavy Cross Section, 13" Long, .270" Wide, Bright Blue Nylon 6.6 Compound, Stainless Steel Locking Device, 120lb Rating, 3-1/2" Max Bundle Diameter, 50/PK

Overview

Detectable Cable Tie, Heavy Cross Section, 13" Long, .270" Wide, Bright Blue Nylon 6.6 Compound, Stainless Steel Locking Device, 120lb Rating, 3-1/2" Max Bundle Diameter, 50/PK
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.
Also known as: 786210995373, TY527M-NDT

Specifications

Color: Blue
Width: 0.270 in
Weight Capacity: 120 lbs
Length: 13 in
Material: Nylon
Color: Blue
Weight Capacity: 120 lbs
Material: Nylon
Width: 0.270 in
Length: 13 in

Customer Reviews

No reviews for this product
(0)