Locking Single Receptacle, 20A, 250V, L2-20R, Black

Item #: 22984

Cat #: HBL7210B

UPC: 783585237107

Sign In or Register to view pricing and more.
Documents & Guides
TwistLock Locking Single Receptacle, 20 Amp, 250 Volt, L2-20R, 2-Pole 2-Wire Grounding, Screw Terminal, Black

Overview

TwistLock Locking Single Receptacle, 20 Amp, 250 Volt, L2-20R, 2-Pole 2-Wire Grounding, Screw Terminal, Black
The Hubbell HUBHBL7210B Twist-Lock® industrial receptacle features an all-brass mounting and grounding system that provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. A wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection.
Also known as: 783585237107, HBL7210B

Specifications

Type: Grounding, Receptacle
Material: Phenolic
Color: Black
Amps: 20
Volts AC: 240
NEMA Configuration: L2-20R
Type: Grounding, Receptacle
Color: Black
Volts AC: 240
Material: Phenolic
Amps: 20
NEMA Configuration: L2-20R

Customer Reviews

No reviews for this product
(0)