Digital Angle Gauge with Alert

Item #: 2296867

Cat #: 935DAA

UPC: 092644860096

Documents & Guides
This Digital Angle Gauge Can Measure Or Set Angles, Check Relative Angles With Zero Calibration Feature, Or Can Be Used As A Digital Level, LEDs Light Up Red, Orange, Or Green Based On How Close The Device's Orientation Is To The User Defined Angle, Bright Reverse Contrast Display Is Easy To See In All Lighting Conditions, Strong Magnetic Base Attaches To Conduit, Pipes, Saw Blades, Vents, Ducts, And Other Ferromagnetic Surfaces, V-Grooves Ensure A Secure Fit On The Contours Of Conduit Or Pipe, Display Auto-Rotates When Upside-Down For Easy Viewing, Water And Dust Resistant With Rating Of Ip54
Sign In or Register to view pricing and more.

No associated products found.

Overview

This Digital Angle Gauge Can Measure Or Set Angles, Check Relative Angles With Zero Calibration Feature, Or Can Be Used As A Digital Level, LEDs Light Up Red, Orange, Or Green Based On How Close The Device's Orientation Is To The User Defined Angle, Bright Reverse Contrast Display Is Easy To See In All Lighting Conditions, Strong Magnetic Base Attaches To Conduit, Pipes, Saw Blades, Vents, Ducts, And Other Ferromagnetic Surfaces, V-Grooves Ensure A Secure Fit On The Contours Of Conduit Or Pipe, Display Auto-Rotates When Upside-Down For Easy Viewing, Water And Dust Resistant With Rating Of Ip54
The Klein Tools Digital Angle Gauge with Angle Alert can measure or set angles, check relative angles, or be used as a digital level. Users can set defined angles easily and quickly. The Angle Alert features uses LEDs and a buzzer to notify the user when their desired angle is reached without looking at the screen. The strong magnetic base attaches to ferromagnetic surfaces such as conduit. The Digital Angle has dual measurement ranges of 0 to 90-Degree and 0 to 180-Degree and also has a high visibility reverse contrast display for easy viewing.
Also known as: 092644860096, 935DAA

Specifications

Color: Orange/Black
Color: Orange/Black

Customer Reviews

No reviews for this product
(0)