Sign In or Register to view pricing and more.
Documents & Guides
Portable Label Printer, Includes: (1) MP300 Printer, (1) S100X150VAM Self-Laminating Label Cassette, (1) Hard Carrying Case, (1) Li-lon Rechargeable Battery Pack, (2) Magnetic Attachments, (1) USB Cable, (1) AC Power Adapter with EuroPlug and UK Power Cords, For Use Outside of North America ***Battery = Ground Ship Only***
Overview
Portable Label Printer, Includes: (1) MP300 Printer, (1) S100X150VAM Self-Laminating Label Cassette, (1) Hard Carrying Case, (1) Li-lon Rechargeable Battery Pack, (2) Magnetic Attachments, (1) USB Cable, (1) AC Power Adapter with EuroPlug and UK Power Cords, For Use Outside of North America ***Battery = Ground Ship Only***
The Panduit MP300/E mobile label printer is the ideal solution for labeling in the field. Our printer offers a wide variety of die-cut and continuous label sizes up to 1.5” wide and an automatic cutter with capabilities for full and half cuts. With 360 dpi resolution and fast printing speed, the MP300 increases labeling productivity. Printer comes with one label cassette, hard carrying case, rechargeable battery pack, magnetic attachments, USB cable, and power adapter. For use outside of North America.
Also known as: 61305676661, MP300-E
Specifications
Color: | Black |
Type: | Lithium Battery |
Color: | Black |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)