8' LED Strip Fixture, 35/40/50K

Item #: 2292420

Cat #: CSL8-A-LSCS

UPC: 840141413488

Documents & Guides
8 Ft. LED Strip Fixture, 120-277V, 80+ CRI, 8000/8800/9600 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Sign In or Register to view pricing and more.

Overview

8 Ft. LED Strip Fixture, 120-277V, 80+ CRI, 8000/8800/9600 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 840141413488, CSL8-A-LSCS

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80+
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 80+
Dimmable: Yes
Length: 8 ft, 96 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)