
Weatherproof Cover, 2-Gang, (2) Toggle Switch, Vertical, Non-Metallic, Gray
Item #: 2292
Cat #: E9G2SSN
UPC: 034481114925
Documents & Guides
2-Gang, Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: (2) Lever Switch. Color: Gray.
Sign In or Register to view pricing and more.
Overview
2-Gang, Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: (2) Lever Switch. Color: Gray.
Two Gang Weatherproof Vertical Mount Two Toggle Switch Box Cover, Length 4.85 Inches, Width 4.85 Inches, Depth 1.84 Inches, Material Polycarbonate, Color Gray
Also known as: 034481114925, E9G2SSN
Specifications
Gangs: | 2 |
Color: | Gray |
Mounting: | Horizontal |
Gangs: | 2 |
Mounting: | Horizontal |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)