27W HID Retrofit LED Lamp, 50K

Item #: 1560006

Cat #: KT-LED27HID-EX39-850-D/G2-DP

UPC: 890949019504

Documents & Guides
LED Lamp, HID Replacement, 27 Watt, 3915 Lumen, 5000K, 80 CRI, 120-277 Volt, EX39 Mogul Base, 100 Watt Metal Halide Equivalent
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, HID Replacement, 27 Watt, 3915 Lumen, 5000K, 80 CRI, 120-277 Volt, EX39 Mogul Base, 100 Watt Metal Halide Equivalent
Also known as: 890949019504, KT-LED27HID-EX39-850-D/G2-DP

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 27
Light Technology: LED
Type: HID Replacement
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Wattage: 27
Type: HID Replacement
Volts AC: 120, 277
Light Technology: LED
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)