5
more
Sign In or Register to view pricing and more.
Documents & Guides
2-5/8" Pocket Knife, Stainless Steel Handle with Rosewood Insert, Drop-Point Blade, Length Closed: 4"
Overview
2-5/8" Pocket Knife, Stainless Steel Handle with Rosewood Insert, Drop-Point Blade, Length Closed: 4"
The Klein Tools Compact Pocket Utility Knife has a 3-Inch long stainless steel blade. It features a modified drop and spear point design. The 4-Inch long stainless steel handle is designed with beautiful rosewood inserts on the sides and the blade can be locked open for stability.
Also known as: 092644440342, 44034
Specifications
Type: | Pocket Knife |
Length: | 2 5/8 in |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Type: | Pocket Knife |
Material: | Stainless Steel |
Length: | 2 5/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)